Beli hygrometer extech di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp779.900

    Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.
    atribut:
    • Brand: EXTECH
    • Includes Batteries: Yes
    • Scale Type: Digital
  2. Extech Detector with on/off
    Mulai

    Rp1.199.900

    Extech Detector with on/off
    Deskripsi:
    The 445702 combines 3 displays for Time, Temperature and Humidity. Clock displays 12/24 hour time. Maximum/minimum with reset function. Humidity: 10 to 85%. Temp: 14 degree to 140 degree F or -10 to 60 degree C. Accuracy: +/- 6%RH; +/- 1.8 degree F, +/- 1 degree C. Complete with built-in tilt stand, wall mounting bracket and AAA battery.
    atribut:
    • Humidity Range: 10 to 85%
    • Basic RH accuracy: 6%
    • Temperature Range: 14 to 140degrees F
    • Basic Temperature Accuracy: 1.8degrees F/1degrees C
    • Dimensions: 109x71x20mm
  3. Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Mulai

    Rp1.499.900

    Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Hygrometer digital dari Extech menampilkan kelembaban dan suhu secara real-time dalam satu perangkat. Cocok untuk pemantauan lingkungan, ruang arsip, atau HVAC.
    atribut:
    • Dimensions (mm): 109x99x20
    • Humidity Range (% RH): 10 to 99
    • Power Supply: AAA Battery - 2pcs
    • Temperature Range (°C): -10 to 60
    • Item: Thermometer
  4. OHAUS Cond Meter
    Mulai

    Rp12.999.900

    OHAUS Cond Meter
    Deskripsi:
    Designed with a large LCD Display and six instructional menu buttons, the AB23 series bench meter is simple and straightforward. A 99-item memory for measurements ensures efficient data collection. A stand-alone holder with a small base provides the user greater flexibility when running experiments, and makes the AB23 bench meter a perfect space saving meter for your lab.ApplicationsConductivity, Total Dissolved Solids (TDS), Salinity with Temperature MeasurementsDisplay5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, standalone electrode holderDesign Features99 measurement memory, automatic and manual endpoint functions, automatic and manual temperature compensation
    atribut:
    • Dimensions LxHxW (mm): 210x51x142
    • Power: AC Adapter (Included)
  5. Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Deskripsi:
    The Big Digit Hygro-Thermometer simultaneously displays indoor and outdoor Temperature and Humidity. Measures Humidity from 10 to 99% RH and Temperature from 14 to 140°F or -10 to 60°C. Accuracy is ±5%RH and ±1.8°F/±1°C. A Max/Min with reset function stores and recalls high and low measurements for all 4 parameters. Complete with built-in stand, wall mounting bracket, outdoor sensor with 35 in. (89cm) cable, and 1.5-Volt AAA battery.
    atribut:
    • Humidity (%RH): 10 to 99
    • Temperature (°C): -10 to 60
    • Accuracy (°C): ±5%RH, ±1
    • Battery (V): 1.5 (AAA)
    • Size (mm): 109x99x20
  6. Extech Multimeter Digital (Multitester)
    Mulai

    Rp779.900

    Extech Multimeter Digital (Multitester)
    Deskripsi:
    These durable meters are IP-rated for protection against dust and exposure to water. They're built for use in extreme temperatures, outdoor conditions, and other harsh environments.
    atribut:
    • Batteries Included: Yes
    • Battery Access: Yes
    • Battery Chemistry: Alkaline
    • Bluetooth Compatible: No
    • Brand: EXTECH
    • Calibration Certificate Included: No
    • Computer Interface Connection Type: None
    • Data Hold: Yes
    • Data Logging: No
    • Diode Test: Yes
    • Intrinsically Safe: No
    • Removable Screen: No
    • Thermal Imaging: No
  7. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    atribut:
    • Display: LCD
  8. Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp11.999.900

    Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  9. Extech Handheld Temperature Probe Calibrator
    Mulai

    Rp19.999.900

    Extech Handheld Temperature Probe Calibrator
    Deskripsi:
    These handheld units verify and calibrate thermocouples. They have an easy-to-read LCD display.
    atribut:
    • UNSPSC: 81141504
    • Brand: EXTECH
    • For Thermocouple Type: Type CType EType JType KType NType RType SType T
    • Includes NIST-Traceable Certificate: No
    • Maximum Accuracy (%): ±0.05% +2
    • Probe Connection Type: Mini Thermocouple Connector; Standard Banana I/O Ports
    • Sensor Type: Thermocouple
    • Step Accuracy (°): ±0.05% +1
    • Temperature Range (°C): -50 to 1,750
    • Temperature Range (°F): -58 to 2498
    • Thermocouple Temperature Range (°C): -50 to 1,750
    • Thermocouple Temperature Range (°F): -58 to 2,498
  10. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp5.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  11. Extech Environmental Meter
    Mulai

    Rp7.199.900

    Extech Environmental Meter
    atribut:
    • Air Velocity (m/s): 0.4 to 30
    • Light Level (lux): 20 to 20000
    • Item: Environmental Meter
    • Temperature Range (°C): 0-50
    • Temperature (°C): 0 to 50
    • Range (m/s): 0.1m/s
    • Resolution (°C): 0.1
    • Type: Environmental Meter
  12. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  13. Extech Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp3.599.900

    Extech Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.
    atribut:
    • Auto Power OFF: Yes
    • Backlit: Yes
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Output Type: None
    • Display Type: LCD
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: No
    • Includes Wireless Transmission: No
    • NIST Certification By: Not Certified
    • Number of Digits: 5
    • Response Time (s): 1
    • Sensor Type: Thermocouple
  14. Extech Nonelectrical Properties Data Logger
    Mulai

    Rp2.299.900

  15. Extech Multimeter (Multitester)
    Mulai

    Rp4.099.900

    Extech Multimeter (Multitester)
    Deskripsi:
    This Heavy Duty True RMS industrial MultiMeter measures AC/DC Voltage (1000V) and Current (10A), Resistance (40Mohms), Capacitance (100 microFarads) , dual sensitivity Frequency (electric 1kHz/electronic 10MHz), and Type K Temperature (-4 to 1382 degrees
    atribut:
    • Dimensions: 184x83x57mm
    • Resistance: 0.1 Omega to 40M Omega
    • AC/DC Voltage: 0.1mV to 1000V
    • Basic Accuracy: 0.50%
    • Temperature (Type K): -4 to 1382degrees F
    • Duty cycle: 0.1 to 99.9%
  16. Extech Stopwatches
    Mulai

    Rp929.900

    Extech Stopwatches
    atribut:
    • UNSPSC: 46171603
    • 12/24 Hour Clock Operation: Yes
    • Accuracy (s/day): +/-3
    • Alarm: Yes
    • Battery Type: CR2032
    • Brand: EXTECH
    • Calendar Display: 12/24-hr Clock; Calendar Displays Day; Date; Hourly Chime Setting; Month; Programmable Alarm
    • Countdown Timer: No
    • Decimal Display: Yes
    • Display: Multiline LCD
    • Elapsed Time: Yes
    • Features: Backlight Turns Off After 5 Seconds; Water Resistant Housing
    • Hour Chime: Yes
    • Includes: 39 in Snap Away Neck Strap; Battery
    • Lap Counter: Yes
    • Memory Recall: 2 Split and Lap Times
    • Snooze Alarm: Yes
    • Split Time: Yes
    • Timing Range: Up to 23 hr, 59 min, 59 sec
    • Type: Digital
    • Water Resistant: Yes
  17. Extech Sound Level Meter
    Mulai

    Rp4.199.900

    Extech Sound Level Meter
    Deskripsi:
    - High and Low measuring ranges- Data Hold and Max Hold functions- Back lit display to view in dimly lit area- Complete with microphone windscreen
  18. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  19. Extech Air Velocity Meter and Anemometer
    Mulai

    Rp1.199.900

    Extech Air Velocity Meter and Anemometer
    atribut:
    • UNSPSC: 41114401
    • Brand: EXTECH
Daftar Harga hygrometer extech Terbaru October 2026
Extech Desk & Wall-Mounted Digital Thermometer & HygrometerRp779.900
Extech Detector with on/offRp1.199.900
Extech Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.499.900
OHAUS Cond MeterRp12.999.900
Extech Big Digit Indoor/Outdoor Hygro-ThermometerRp1.499.900
Extech Multimeter Digital (Multitester)Rp779.900
Extech Vibration MeterRp20.999.900
Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)Rp11.999.900
Extech Handheld Temperature Probe CalibratorRp19.999.900
Extech PH/Conductivity/TDS/Sal Meter Ip57Rp5.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait